214 to 226 Degrees F (Open on Rise) Zoom

214 to 226 Degrees F (Open on Rise)

SKU:3L11-220

Brand: White Rodgers

White Rodgers
Qty Price
$4.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)

Specs

Temperature Range: 214° to 226°F
Max Temp (F): 226°F
Min Temp (F): 214°F
Differential:
?
30°F
Switch: SPST
Switch Action: Open on Rise

Description for White Rodgers 3L11-220

Bimetal Disc Thermostats for Appliance and HVAC

Features

  • 1/4" Loose ring, stainless steel mounting brackets
  • 1/4"quick connect terminations
  • Automatic reset
  • Aluminum disc cup

214 to 226 Degrees F (Open on Rise)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons