224 to 236 Degrees F (Open on Rise) Zoom

224 to 236 Degrees F (Open on Rise)

SKU:3L11-230

Brand: White Rodgers

White Rodgers
Qty Price
$4.95
/ each
Non-Stock ItemAllow 1-2 Weeks to Ship Out
0

Resources

Specs

Temperature Range: 224° to 236°F
Max Temp (F): 236°F
Min Temp (F): 224°F
Differential:
?
30°F
Switch: SPST
Switch Action: Open on Rise

Description for White Rodgers 3L11-230

Bimetal Disc Thermostats for Appliance and HVAC

Features

  • 1/4" Loose ring, stainless steel mounting brackets
  • 1/4"quick connect terminations
  • Automatic reset
  • Aluminum disc cup

224 to 236 Degrees F (Open on Rise)

REVIEW SNAPSHOT®

by PowerReviews
White Rodgers55 to 65 Degrees F (Open on Rise)
 
4.8

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

GREAT SUPPLIER!

By unclefreddy

from Colon, MI

Verified Buyer

Comments about 55 to 65 Degrees F (Open on Rise):

Good price, prompt shipment. This disc thermostat
works perfectly in my application and will be spec'ed in.

 
4.0

A lot more economical than a fuse

By Don

from San Dimas, CA

Verified Buyer

Comments about 165 to 175 Degrees F (Open on Rise):

Used this to replace ECO switch for A Splendide Washer/Dryer Combo that normally uses a one time fuse link (ECO) with a price of about $45.00 each with shipping. Same temperature same basic design except this automatically resets.

 
5.0

Packed very well, good brand, good value

By Ilbdarned

from Bisbee, Az

Verified Buyer

Comments about 315 to 335 Degrees F (Open on Rise):

The Sunbeam SB22 Garment steamer uses this temperture range as a temp control White Rogers SKU:3L11-325. When they quit working this is the problem if the heat element is still good.

 
5.0

Great fix for my waffle iron.

By Can't throw it away.

from Milwaukee, WI

Verified Buyer

Comments about 315 to 335 Degrees F (Open on Rise):

Repaired my favorite waffle iron with this item. Easy to install with the quick ends and supplied mounting ring.

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers