Universal Silicon Carbide Non-Integrated Replacement Module Zoom

Universal Silicon Carbide Non-Integrated Replacement Module

SKU:50E47-843

Brand: White Rodgers

White Rodgers
Qty Price
$94.95
/ each
$183.90 / box (2 units x $91.95)
In Stock! Ships in 24-48 Hours
(126 Available)
0

Resources

Specs

Ignition Type: Intermittent Hot Surface Pilot

Description for White Rodgers 50E47-843

The 50E47-843 Universal Kit has everything needed for a fast and accurate replacement, including a complete module cross-reference and program keys to quickly customize the module to the furnace application.

Features

  • Program keys for multiple timing selections.
  • Tri-colored LED indicator for diagnostics.
  • Direct and indirect flame sense compatible.
  • Universal design for maximum versatility.

Specifications
  • Dimensions: 4.13”W x 4.13”H x 1.5”D
  • Electrical rating: Input 18 to 30 VAC, 25 VAC nominal
  • Max. input current @ 25 VAC; .250mA @ 28 VAC
  • Relay load settings: Valve relay: 1.5 amps @ 28 VAC, 50/60 Hz, .6 pf
  • Ignitor relay: 1.52A, 120 VAC, 50/60 Hz resistive
  • Operating temperature: -40° to +175°F (-40° to +80°C)
  • Humidity range: 95% RH (non-condensing) max.
  • Mounting: Surface mount or 4” x 4 junction

Universal Silicon Carbide Non-Integrated Replacement Module

REVIEW SNAPSHOT®

by PowerReviews
White RodgersUniversal Silicon Carbide Non-Integrated Replacement Module
 
4.9

(based on 22 reviews)

Ratings Distribution

  • 5 Stars

     

    (20)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (20)

Reviewed by 22 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Great Service

By Rod

from Plainfield, NJ

Comments about Universal Silicon Carbide Non-Integrated Replacement Module:

Heat went out on a Sunday morning, had new part Monday afternoon, 4pm had heat back. I will buy a spare at this would be number 5 over 25 years. Great service.

  • Primary use:
  • Personal
 
5.0

Easy, Easy, Easy

By DIY Nate

from MN

Verified Reviewer

Comments about Universal Silicon Carbide Non-Integrated Replacement Module:

Used to replace module that would fail when it got warm from the furnace. Directions and wiring straight forward. Operates as designed and once again Supply House was able to quickly deliver parts.

  • Primary use:
  • Personal
 
5.0

right part - good price

By dave

from haverhill ma

Verified Buyer

Comments about Universal Silicon Carbide Non-Integrated Replacement Module:

right part - good price

  • Primary use:
  • Personal

(1 of 1 customers found this review helpful)

 
5.0

Perfect replacement

By HalS

from Twin Cities, Minnesota

Verified Buyer

Comments about Universal Silicon Carbide Non-Integrated Replacement Module:

This replaced an identical unit that was damaged by air conditioner condensation. It was priced right. I paid for and received next day delivery. Good company to buy from.

  • Primary use:
  • Personal
 
5.0

"I would buy this product again and again" great company

By dave

from parma ohio

Verified Buyer

Comments about Universal Silicon Carbide Non-Integrated Replacement Module:

order came in 22 hours worked perfect

  • Primary use:
  • Personal
 
5.0

Fast shipping, right part, great store.

By B

from Knoxville

Verified Buyer

Comments about Universal Silicon Carbide Non-Integrated Replacement Module:

Had to replace this before, decided to order a spare. Furnaces usually fail during the coldest weather.

  • Primary use:
  • Personal
 
5.0

Replacment Module for my Weil Mclain HE

By Alex

from Haddon Twp. N.J

Verified Buyer

Comments about Universal Silicon Carbide Non-Integrated Replacement Module:

I was having intermittent failures. It run fine for a few weeks then not start. I would get it running again then it run for awhile then not start again. This was the replacement for my discontinued module. On my Weil Mclain HE boiler. Following the instructions wasn't that difficult and it looks like it may have solved my problem.

  • Primary use:
  • Personal
 
5.0

Great Service

By Doc Fiction

from Goff, KS

Verified Buyer

Comments about Universal Silicon Carbide Non-Integrated Replacement Module:

Arrived on time and now my house is warm again. Thanks!

  • Primary use:
  • Personal
 
5.0

Furnace Module Replacement

By JayMan

from Clarkston, MI.

Verified Buyer

Comments about Universal Silicon Carbide Non-Integrated Replacement Module:

Part was received on time as promised in burst proof packaging. Instructions are straight forward and easy to understand with fantastic graphics to reference for proper color coding of wiring. Had new module installed and furnace operational within 1/2 hour. Great cost savings vs. local furnace replacement part outlet.

  • Primary use:
  • Personal
 
5.0

after all did not need it but is a keep

By GregG

from Portland OR

Verified Buyer

Comments about Universal Silicon Carbide Non-Integrated Replacement Module:

Purchased to replace a 50e47-140 turned out was something else, however I'll keep it just in case the oldie departs. I have tried it and it works in my furnace as a champ.

  • Primary use:
  • Personal

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

4 Questions | 8 Answers
Displaying questions 1-4
  • Universal Silicon Carbide Non-Integrated Replacement Module

    Q:

    Will this unit replace a White Rodgers 50E47-060? Thanks.
    Asked on 11/6/2013 by Jeff

    1 answer

    • CUSTOMER CARE

      A:

      50E47-843 is the direct cross reference of the 50E47-060.

      Answered on 11/7/2013 by PexSupply Staff from NY
  • Universal Silicon Carbide Non-Integrated Replacement Module

    Q:

    need to repace white-rodgers model. 50E47-140
    Asked on 3/14/2011 by Anonymous

    4 answers

    • CUSTOMER CARE

      A:

      This part, 50E47-843, is the manufacturer's suggested replacement for 50E47-140.

      Answered on 3/15/2011 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      This will do it.

      Answered on 4/21/2011 by Danny U from Bethel Park, Pa
    • VERIFIED BUYER

      A:

      Yes, I believe this one will work. It's a 'universal', I purchased it to replace 50E47-???, don't remember for sure. But that's what it's made for. There is programming keys, jumpers, and a schedule to help you make the conversion.

      Answered on 10/13/2011 by Mike from Greenville, MI
    • VERIFIED BUYER

      A:

      This should work, (just set the jumpers to match the "140" timing).

      Answered on 1/21/2012 by Chris from Gladstone, MI
  • Universal Silicon Carbide Non-Integrated Replacement Module

    Q:

    I have a White Rodgers I.C. #50D47-170 (W.M.# 511-330-129)
    8 blade wire connections at bottom, 1 goes directly to grnd via a short wire, 2 or for the 115V Igniter, 2 go to the gas valve, 1 is FlameSensor, Believe 'TR' is the 24V Grnd, 'TH' is the 24V Hot.

    I've been told that a W.M. #510-811-502 may work or be the replacment, for my 1987 W.M. VHE-5 Series 3 Boiler.

    I have 2 Q's,
    1) Does your cross-Ref/Replacement manuals?, show that the
    #510-811-502 is the replacment for my original stated above?

    2) Will this #50E47-843 work wire-for-wire for my original?

    thanks very much.
    Asked on 2/27/2011 by Roger from Waukesha, WI

    1 answer

    • CUSTOMER CARE

      A:

      This is the manufacturer's suggested replacement part for the 50D47-170. We assume the wiring will match up, although we do not have access to the wiring diagram for the older unit.

      Answered on 2/28/2011 by PexSupply Staff from NY
  • Universal Silicon Carbide Non-Integrated Replacement Module

    Q:

    I'm replacing a WR 50E47-070 - which I guess this will do - any particular problems with the settings or wiring???

    Dennis
    Asked on 10/2/2010 by Anonymous

    2 answers

    • CUSTOMER CARE

      A:

      This is the listed replacement for the 50E47-070 unit. The wiring and settings should be compatible with the system you are installing it into.

      Answered on 10/5/2010 by PexSupply Staff from NY
    • A:

      These controls are electronic. Electronics don't do well in high heat locations. Move this control as far as possible from the heat source and it will last longer.

      Answered on 12/18/2013 by Lew from NW IA
Displaying questions 1-4

Do you have a question about this product?