Universal Single Stage HSI Integrated Furnace Control Kit Zoom

Universal Single Stage HSI Integrated Furnace Control Kit

SKU:50M56U-843

Brand: White Rodgers

White Rodgers
Qty Price
$114.45
/ each
In Stock! Ships in 24-48 Hours
(38 Available)
0

Resources

Specs

Ignition Type: Intermittent Hot Surface Pilot
Stages:
?
1 Boiler
Operating Temp Range: -40° to 176°F
Mount: Surface Mount Multipoise
Width: 5-1/4"
Height: 7"
Depth (Inches): 1-1/4"

Description for White Rodgers 50M56U-843

This easy to install kit includes everything you need for quick and accurate replacement of virtually all White Rodgers and competitive single stage carbide and nitride HSI systems, including Carrier HK42FZ004, HK42FZ007, HK42FZ008, HK42FZ009, HK42FZ011 and HK42FZ016. Replaces All OEM Models - 80 Volts or 120 Volts Ignitor Applications.

Kit Includes:

  • Ignition Control Module
  • 9 Quick-Select/Quick-Connect Wiring Harnesses
  • Universal Nitride Ignitor Kit - 21D64-2
  • Installation Instructions and OEM Cross-Reference
Features:
  • 3 Fan Speeds - Cool, Low Heat & High Heat Speeds (Terminal Connections)
  • Color-Coded (Labeled) Thermostat Connection - For Quick Helpful Selection
  • System Diagnostics, with Fault Recall (Stored)
  • Cover Label - Displays Diagnostic Table
  • Red LED Light - Used for Diagnostic Flash Codes
  • Low Voltage - Fuse Protection - 3A Replaceable Automotive Type
  • Humidifier & Electronic Air Cleaner Connections (Optional)

Universal Single Stage HSI Integrated Furnace Control Kit

REVIEW SNAPSHOT®

by PowerReviews
White RodgersUniversal Single Stage HSI Integrated Furnace Control Kit
 
4.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

1 board, 100+ replacement

By Plumber63

from Waterloo, IN

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Universal Single Stage HSI Integrated Furnace Control Kit:

        I keep this on my service truck instead of 20+ different oem boards. fits a lot of different makes and models of furnaces. Can be alittle more work to install than oem, you have to figure out which harness to use and how to install the igniter in the proper position.

        • Was this a gift?:
        • No
         
        5.0

        mother board

        By dave

        from clinton twsh

        Verified Buyer

        Comments about Universal Single Stage HSI Integrated Furnace Control Kit:

        easy to install and started up without a problem

         
        4.0

        Universal Control

        By wireman

        from Olmsted Falls, Ohio

        Verified Buyer

        Comments about Universal Single Stage HSI Integrated Furnace Control Kit:

        Universal control was easy to wire and came with a new hot surface ignitor. Prompt delivery and a good price. Only one wiring change the flame sensor was seperate from the 12 pin connector and had a 1/4 inch female quick connect that plugged into the control board.

        Displaying reviews 1-3

        Back to top

        Q&A: Ask the Questions, share answers