Blower Time Delay Relay - Direct Replacement of Trane RLY 2807

Blower Time Delay Relay - Direct Replacement of Trane RLY 2807

SKU:57T01-843

Brand: White Rodgers

White Rodgers
Qty Price
$20.65
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Description for White Rodgers 57T01-843

This time delay relay is for use in Trane Air Handlers, installed in compressor-run air conditioning and heat pump systems to delay the blower shut-off after the compressor has shut off.

  • Allows residual cooled air to be blown into the controlled space, increasing the efficiency of the system in cooling.
  • Depending on electrical hookup in a heat pump system, delay of blower shut-off could also occur in heating.

Direct replacement for Trane C800924P01 and RLY 2807

Specifications
  • Pilot Duty Pole: Min: 3VA at 24 VAC, Max: 25V at 24VAC
  • Input Voltage: 24VAC nominal, total power consumption: 0.5 VA (relay de-energized), 4 VA (relay energized)
  • Contacts: Normally open
  • 7 FLA
  • 36 LRA at 240 VAC
  • Pilot duty: 25 VA at 24 VAC
  • On delay: 2 sec
  • Off delay: 80 sec

Blower Time Delay Relay - Direct Replacement of Trane RLY 2807

Q&A: Ask the Questions, share answers