Solenoid, SPNO, 12 VDC Isolated Coil, Normally Open Continuous Contact Rating 200 Amps, Inrush 600 Amps Zoom

Solenoid, SPNO, 12 VDC Isolated Coil, Normally Open Continuous Contact Rating 200 Amps, Inrush 600 Amps

SKU:586-105111

Brand: White Rodgers

White Rodgers
Qty Price
$61.55
/ each
$295.25 / box (5 units x $59.05)
In Stock! Ships in 24-48 Hours
(6 Available)
3

Specs

Application: Heating
Voltage:
?
12 VDC
Duty: Continuous
Continuous Resistance: 21 ohms
Temperature Range (F): -40° to 149°F
Type: SPNO
Mount: Vertical
Coil Termination: Isolated
Contact Terminal: 60 inch-lbs max
Coil Terminal: 12-18 inch-lbs Torque
Inrush: 600A
Contact Ratings: 200A

Description for White Rodgers 586-105111



Features

  • Water Resistant and Case is Isolated from Bracket
  • Normally Open Continuous Contact Rating 200 Amps
  • Inrush 600 Amps

Solenoid, SPNO, 12 VDC Isolated Coil, Normally Open Continuous Contact Rating 200 Amps, Inrush 600 Amps

REVIEW SNAPSHOT®

by PowerReviews
White RodgersSolenoid, SPNO, 12 VDC Isolated Coil, Normally Open Continuous Contact Rating 200 Amps, Inrush 600 Amps
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 1 customers found this review helpful)

 
5.0

All Good!

By Bill

from Garrison, MN.

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Solenoid, SPNO, 12 VDC Isolated Coil, Normally Open Continuous Contact Rating 200 Amps, Inrush 600 Amps:

        Backed up warranty with action

        • Primary use:
        • Business

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        1 Question | 1 Answer
        Displaying question 1
        • Solenoid, SPNO, 12 VDC Isolated Coil, Normally Open Continuous Contact Rating 200 Amps, Inrush 600 Amps

          Q:

          Do you have a schematic/wiring diagam to install this in a Holiday Rambler. I have tried Monaco/HR but no response.
          Asked on 10/12/2011 by Anonymous

          1 answer

        Displaying question 1

        Do you have a question about this product? 

        SupplyHouse.com Logo

        Join Our Mailing List - Sign up and receive special offers and coupons