Solenoid, SPNO, 15 VDC Isolated Coil, Normally Open Continuous Contact Rating 200 Amps, Inrush 600 Amps Zoom

Solenoid, SPNO, 15 VDC Isolated Coil, Normally Open Continuous Contact Rating 200 Amps, Inrush 600 Amps

SKU:586-108111

Brand: White Rodgers

White Rodgers
Qty Price
$61.55
/ each
In Stock! Ships in 24-48 Hours
(5 Available)
0

Resources

Specs

Application: Heating
Voltage:
?
15 VDC
Duty: Continuous
Continuous Resistance: 32.8 ohms
Temperature Range (F): -40° to 149°F
Type: SPNO
Mount: Vertical
Coil Termination: Isolated
Contact Terminal: 60 inch-lbs max
Coil Terminal: 12-18 inch-lbs Torque
Inrush: 600A
Contact Ratings: 200A

Description for White Rodgers 586-108111



Features

  • Single Pole Normally Open
  • Water Resistant and Case is Isolated from Bracket
  • Normally Open Continuous Contact Rating 200 Amps
  • Inrush 600 Amps

Solenoid, SPNO, 15 VDC Isolated Coil, Normally Open Continuous Contact Rating 200 Amps, Inrush 600 Amps

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Solenoid, SPNO, 15 VDC Isolated Coil, Normally Open Continuous Contact Rating 200 Amps, Inrush 600 Amps

    Q:

    Is this coil adjustable for voltage output? Using for 2 battery system. Second line is about 10ft long and using heavy welding cable for charging. Voltage at back battery is seldom over 13.2 volts and would like higher charge voltage into Optima battery.
    Asked on 1/24/2011 by Anonymous from Long Beach, Ca.

    1 answer

Displaying question 1

Do you have a question about this product?