Solenoid, SPDT, 24 VDC Isolated Coil, Normally Open Continuous Contact Rating 200 Amps, Inrush 600 Amps Zoom

Solenoid, SPDT, 24 VDC Isolated Coil, Normally Open Continuous Contact Rating 200 Amps, Inrush 600 Amps

SKU:586-314111

Brand: White Rodgers

White Rodgers
Qty Price
$86.45
/ each
In Stock! Ships in 24-48 Hours
(7 Available)
0

Resources

Specs

Application: Heating
Voltage:
?
24 VDC
Duty: Continuous
Continuous Resistance: 30 ohms
Temperature Range (F): -40° to 149°F
Type: SPDT
Mount: Vertical
Coil Termination: Isolated
Contact Terminal: 60 inch-lbs max
Coil Terminal: 12-18 inch-lbs Torque
Inrush: 600A
Contact Ratings: 200A

Description for White Rodgers 586-314111



Features

  • Single Pole Double Throw
  • Water Resistant and Case is Isolated from Bracket
  • Normally Open Continuous Contact Rating 200 Amps, Inrush 600 Amps
  • Normally Closed Continuous Contact Rating 100 Amps, Inrush 200 Amps

Solenoid, SPDT, 24 VDC Isolated Coil, Normally Open Continuous Contact Rating 200 Amps, Inrush 600 Amps

Q&A: Ask the Questions, share answers