Description


Features
  • Single Pole Normally Open
  • Water Resistant and Case is Isolated from Bracket
  • Normally Open Continuous Contact Rating 200 Amps, Inrush 600 Amps
  • Normally Closed Continuous Contact Rating 100 Amps, Inrush 200 Amps
Read more
Specs
Application:
Heating
Voltage:
36 VDC
Duty:
Continuous
Continuous Resistance:
120 ohms
Temperature Range (F):
-40° to 149°F
Type:
SPDT
Mount:
Vertical
Coil Termination:
Isolated
Contact Terminal:
60 inch-lbs max
Coil Terminal:
12-18 inch-lbs Torque
Inrush:
600A
Contact Ratings:
200A
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

5 Product Reviews

Product Q&A