Fan And Limit Control, Fan: 50 To 265 Degree F Range, Limit: 100 To 300 Degrees F Range (5" Element) Zoom

Fan And Limit Control, Fan: 50 To 265 Degree F Range, Limit: 100 To 300 Degrees F Range (5" Element)

SKU:5D51-35

Brand: White Rodgers

White Rodgers
Qty Price
$73.95
/ each
$209.85 / box (3 units x $69.95)
In Stock! Ships in 24-48 Hours
(22 Available)
0

Resources

Specs

Application: Fan Control
Limit Control
Temperature Range (F): 100°F to 300°F
50°F to 265°F
Differential:
?
Fan: Adjustable
Limit: 25°F
Motor: 14A @ 120VAC
7A @ 240V
Switch Action: Close on Rise
Depth (Inches): 1.6"
Width: 2.9"
Height: 4.3"
Element Length: 5"
Features: Adjustable Temperature

Description for White Rodgers 5D51-35

Single Element Type for Applications with Narrow Space Limitations. Regulates Fan or Blower Operation and Acts as High Limit Safety Control

Features

  • Slotted mounting holes for easy installation
  • Long terminal screws for wiring - Junctions can be made on terminal block
  • Dial has individual pointers for fan cut-in and cut-out settings
  • Removable solid copper jumper between fan and limit switches
  • Summer fan switch for ventilation without changing control settings. Has same fan and limit switch mechanism


Specifications
  • Fan And Limit Control, Fan: 50 Deg. F To 265 Deg. F Range
  • Adjustable Differential
  • Limit: 100 Deg. F To 300 Deg. F Range
  • 25 Deg. F Fixed Differential
  • 5" Element
  • Adjustable Limit Stop
  • Summer Fan Switch
  • Standard Enclosure
  • No Mounting Bracket
  • Line Voltage Jumper

Fan And Limit Control, Fan: 50 To 265 Degree F Range, Limit: 100 To 300 Degrees F Range (5" Element)

REVIEW SNAPSHOT®

by PowerReviews
White RodgersFan And Limit Control, Fan: 50 To 265 Degree F Range, Limit: 100 To 300 Degrees F Range (8" Element)
 
4.3

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

83%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (4)

Reviewed by 6 customers

Sort by

Displaying reviews 1-6

Back to top

 
5.0

Fan & limit control by white rodgers

By Serhiy

from Cortland ny

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Fan And Limit Control, Fan: 50 To 265 Degree F Range, Limit: 100 To 300 Degrees F Range (5" Element):

        It's fits my wood stove perfect run like a charm cost $50 less than Honeywell only one thing is bad that I can't buy locally.

        • Primary use:
        • Personal
         
        5.0

        fan and limit

        By skikansas66617

        from Topeka, KS

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Fan And Limit Control, Fan: 50 To 265 Degree F Range, Limit: 100 To 300 Degrees F Range (5" Element):

              Good price on an item that will soon be obsolete.

              • Primary use:
              • Business
               
              5.0

              Just what I expected!

              By Neet

              from McLeansboro, IL

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Fan And Limit Control, Fan: 50 To 265 Degree F Range, Limit: 100 To 300 Degrees F Range (5" Element):

                    It was exactly what I ordered,just like the old worn out one. Fast delivery and very smooth transaction. Now our wood furnace is functioning properly again.

                    • Primary use:
                    • Personal

                    (2 of 2 customers found this review helpful)

                     
                    1.0

                    Complete garbage

                    By Mike

                    from Vandalia, MI

                    Verified Reviewer

                    Pros

                      Cons

                        Best Uses

                          Comments about Fan And Limit Control, Fan: 50 To 265 Degree F Range, Limit: 100 To 300 Degrees F Range (8" Element):

                          First of all, the rivet that holds the arm/smitch in place is plastic..seriously it's plastic..for a wood burner. So, when it gets hot the plastic warps and the arm either falls off or the switch goes to manual and doesn't shut off. I've been through 2 of these and it's only February. It's cheaply made and doesn't hold up. I even put a huge heat shield around it and it still broke. Do not buy this.

                          • Primary use:
                          • Personal
                           
                          5.0

                          Works like a charm

                          By Bob

                          from Reno, NV

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Fan And Limit Control, Fan: 50 To 265 Degree F Range, Limit: 100 To 300 Degrees F Range (5" Element):

                                Arrived timely. Installed easy. Works well. Good job PexSupply

                                • Primary use:
                                • Business
                                 
                                5.0

                                Easy To Understand For Installation

                                By gordywho

                                from Grand Rapids Mi.

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about Fan And Limit Control, Fan: 50 To 265 Degree F Range, Limit: 100 To 300 Degrees F Range (5" Element):

                                      Indoor Wood Burner.
                                      It Works!
                                      No Negatives If It Holds Up

                                      • Primary use:
                                      • Personal

                                      Displaying reviews 1-6

                                      Back to top

                                      Q&A: Ask the Questions, share answers