Description
Single Element Type for Applications with Narrow Space Limitations. Regulates Fan or Blower Operation and Acts as High Limit Safety Control.

Specifications
  • Fan And Limit Control, Fan: 50 Deg. F To 265 Deg. F Range
  • Adjustable Differential
  • Limit: 100 Deg. F To 300 Deg. F Range
  • 25 Deg. F Fixed Differential
  • 11" Element
  • Adjustable Limit Stop
  • Summer Fan Switch
  • Standard Enclosure
  • No Mounting Bracket
  • Line Voltage Jumper

Features
  • Slotted mounting holes for easy installation
  • Long terminal screws for wiring - Junctions can be made on terminal block
  • Dial has individual pointers for fan cut-in and cut-out settings
  • Removable solid copper jumper between fan and limit switches
  • Summer fan switch for ventilation without changing control settings. Has same fan and limit switch mechanism

Read more
Manuals (2)
Specs
Application:
Fan Control
Limit Control
Temperature Range (F):
100°F to 300°F
50°F to 265°F
Differential:
Fan: Adjustable
Limit: 25°F
Motor:
14A @ 120VAC
7A @ 240V
Switch Action:
Close on Rise
Depth (Inches):
1.6"
Height:
4.3"
Width:
2.9"
Element Length:
11"
Features:
Adjustable Temperature
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

8 Product Reviews

Product Q&A