Fan And Limit Control, Fan: 50 To 265 Degree F Range, Limit: 100 To 300 Degrees F Range (8" Element) Zoom

Fan And Limit Control, Fan: 50 To 265 Degree F Range, Limit: 100 To 300 Degrees F Range (8" Element)

SKU:5D51-90

Brand: White Rodgers

White Rodgers
Qty Price
$77.95
/ each
In Stock! Ships in 24-48 Hours
(22 Available)
0

Resources

Specs

Application: Fan Control
Limit Control
Temperature Range (F): 100°F to 300°F
50°F to 265°F
Differential:
?
Fan: Adjustable
Limit: 25°F
Motor: 14A @ 120VAC
7A @ 240V
Switch Action: Close on Rise
Depth (Inches): 1.6"
Height: 4.3"
Width: 2.9"
Element Length: 8"
Features: Adjustable Temperature

Description for White Rodgers 5D51-90

Single Element Type for Applications with Narrow Space Limitations. Regulates Fan or Blower Operation and Acts as High Limit Safety Control

Features

  • Slotted mounting holes for easy installation
  • Long terminal screws for wiring - Junctions can be made on terminal block
  • Dial has individual pointers for fan cut-in and cut-out settings
  • Removable solid copper jumper between fan and limit switches
  • Summer fan switch for ventilation without changing control settings. Has same fan and limit switch mechanism


Specifications
  • Fan And Limit Control, Fan: 50 Deg. F To 265 Deg. F Range
  • Adjustable Differential
  • Limit: 100 Deg. F To 300 Deg. F Range
  • 25 Deg. F Fixed Differential
  • 8" Element
  • Adjustable Limit Stop
  • Summer Fan Switch
  • Standard Enclosure
  • No Mounting Bracket
  • Line Voltage Jumper

Fan And Limit Control, Fan: 50 To 265 Degree F Range, Limit: 100 To 300 Degrees F Range (8" Element)

REVIEW SNAPSHOT®

by PowerReviews
White RodgersFan And Limit Control, Fan: 50-265 Degrees F Range, Limit: 100-300 Degrees F Range (11" Element)
 
4.5

(based on 8 reviews)

Ratings Distribution

  • 5 Stars

     

    (7)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

88%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (6)

Reviewed by 8 customers

Displaying reviews 1-8

Back to top

 
5.0

The heat is on

By Anna

from Chicago, IL.

Verified Buyer

Comments about Fan And Limit Control, Fan: 50 To 265 Degree F Range, Limit: 100 To 300 Degrees F Range (8" Element):

Great product.Super fast next day delivery. This product came with everything I needed for installation. It took less than 15 minutes to install, now my blower motor cycles on and off.

  • Primary use:
  • Personal
 
5.0

This product is installed and working

By Home do it myself

from Colorado Springs, Colorado

Verified Buyer

Comments about Fan And Limit Control, Fan: 50 To 265 Degree F Range, Limit: 100 To 300 Degrees F Range (5" Element):

I have instlled the limit control to my furnance and has operated the furnance blower accurately. This item was easy to install and I am glad SupplyHouse.com was able to send this item at a good price and delivery was on tme. Thank you

  • Primary use:
  • Personal
 
5.0

Fan & limit control by white rodgers

By Serhiy

from Cortland ny

Verified Buyer

Comments about Fan And Limit Control, Fan: 50 To 265 Degree F Range, Limit: 100 To 300 Degrees F Range (5" Element):

It's fits my wood stove perfect run like a charm cost $50 less than Honeywell only one thing is bad that I can't buy locally.

  • Primary use:
  • Personal
 
5.0

fan and limit

By skikansas66617

from Topeka, KS

Verified Buyer

Comments about Fan And Limit Control, Fan: 50 To 265 Degree F Range, Limit: 100 To 300 Degrees F Range (5" Element):

Good price on an item that will soon be obsolete.

  • Primary use:
  • Business
 
5.0

Just what I expected!

By Neet

from McLeansboro, IL

Verified Buyer

Comments about Fan And Limit Control, Fan: 50 To 265 Degree F Range, Limit: 100 To 300 Degrees F Range (5" Element):

It was exactly what I ordered,just like the old worn out one. Fast delivery and very smooth transaction. Now our wood furnace is functioning properly again.

  • Primary use:
  • Personal

(2 of 2 customers found this review helpful)

 
1.0

Complete garbage

By Mike

from Vandalia, MI

Verified Reviewer

Comments about Fan And Limit Control, Fan: 50 To 265 Degree F Range, Limit: 100 To 300 Degrees F Range (8" Element):

First of all, the rivet that holds the arm/smitch in place is plastic..seriously it's plastic..for a wood burner. So, when it gets hot the plastic warps and the arm either falls off or the switch goes to manual and doesn't shut off. I've been through 2 of these and it's only February. It's cheaply made and doesn't hold up. I even put a huge heat shield around it and it still broke. Do not buy this.

  • Primary use:
  • Personal
 
5.0

Works like a charm

By Bob

from Reno, NV

Verified Buyer

Comments about Fan And Limit Control, Fan: 50 To 265 Degree F Range, Limit: 100 To 300 Degrees F Range (5" Element):

Arrived timely. Installed easy. Works well. Good job PexSupply

  • Primary use:
  • Business
 
5.0

Easy To Understand For Installation

By gordywho

from Grand Rapids Mi.

Verified Buyer

Comments about Fan And Limit Control, Fan: 50 To 265 Degree F Range, Limit: 100 To 300 Degrees F Range (5" Element):

Indoor Wood Burner.
It Works!
No Negatives If It Holds Up

  • Primary use:
  • Personal

Displaying reviews 1-8

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Fan And Limit Control, Fan: 50-265 Degrees F Range, Limit: 100-300 Degrees F Range (11" Element)

    Q:

    IS THIS A REPLACEMENT FOR A 5D43-52
    Asked on 11/18/2015 by Dan from Dbn, MI

    1 answer

    • CUSTOMER CARE

      A:

      Yes the sku 5D51-78 is the listed replacement for the 5D43-52.

      Answered on 4/29/2016 by SupplyHouse Staff from NY
Displaying question 1

Do you have a question about this product?