Oil Burner Primary Control For Use On Standard 2 Wire (Only) Thermostat Zoom

Oil Burner Primary Control For Use On Standard 2 Wire (Only) Thermostat

SKU:668-401

Brand: White Rodgers

White Rodgers
Qty Price
$69.95
/ each
In Stock! Ships in 24-48 Hours
(6 Available)
2

Specs

Lockout Timing: 45 Seconds

Description for White Rodgers 668-401

  • No Signal-Lite Or Service Safety Switch Delatch
  • 45 Second Safety Timing
  • 120 VAC 60Hz Input Voltage
  • Used With 956 Cad Cell Flame Detector
  • Constant Ignition


Features
  • Grey metal enclosure
  • Line voltage safety switch eliminates burner run-on in event motor relay contacts weld closed
  • Solid state flame detection circuitry is not affected by vibration or high or low ambient temperatures
  • Suitable for use from -40 to 150 Deg. F (- 40 to 66 Deg. C)
  • Recycles upon momentary flame failure or power interruption


Specifications
  • Input Voltage: 120 VAC, 60 Hz
  • Control Voltage: 24 VAC
  • Motor Relay Contacts Rating: Full 10 FLA, 60 LRA, 120 VAC
  • Ignition Transformer Rating: 360 VA (3.0A)
  • Mounting : 1 0" useable leads, mounts to 4 x 4" junction box

Oil Burner Primary Control For Use On Standard 2 Wire (Only) Thermostat

REVIEW SNAPSHOT®

by PowerReviews
White RodgersOil Burner Primary Control For Use On Standard 2 Wire (Only) Thermostat
 
5.0

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (6)

        Reviewed by 6 customers

        Sort by

        Displaying reviews 1-6

        Back to top

         
        5.0

        We are 100% satisfied with the products

        By Mickey & Minnie Mouse

        from Danville IL.

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Oil Burner Primary Control For Use On Standard 2 Wire (Only) Thermostat:

              We use this with our furnace. Was great to get our furnace back working , with a new Primary Control & Flame detector.

              • Primary use:
              • Personal
               
              5.0

              fast delinery

              By ray

              from pennsylvania

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Oil Burner Primary Control For Use On Standard 2 Wire (Only) Thermostat:

                    personal use

                    • Primary use:
                    • Personal
                     
                    5.0

                    Tried and true basic primary

                    By Bill

                    from NY

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Oil Burner Primary Control For Use On Standard 2 Wire (Only) Thermostat:

                          This is your basic tried and true primary control. It's been around for years and is very reliable.

                          • Primary use:
                          • Personal
                           
                          5.0

                          As it says on the tin

                          By Curmudgeon

                          from New Jersey

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Oil Burner Primary Control For Use On Standard 2 Wire (Only) Thermostat:

                                The item arrived on time, carefully packaged and my boiler is working once more so all is well and I'll be using PEX again.
                                The replaced part had a weak relay that would only make up intermittently but thankfully now that is one thing off the honey do list.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                works

                                By arch

                                from PA

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about Oil Burner Primary Control For Use On Standard 2 Wire (Only) Thermostat:

                                      Works like it is supposed to. Easy to install.

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      "GREAT PROUDUCT"

                                      By EJS

                                      from Hampton NH

                                      Verified Reviewer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about Oil Burner Primary Control For Use On Standard 2 Wire (Only) Thermostat:

                                            I am a homeowner who does my own repairs,this product was very easy to in stall.I found the web site very easy to find parts. [...]

                                            • Primary use:
                                            • Personal

                                            Displaying reviews 1-6

                                            Back to top

                                            Q&A: Ask the Questions, share answers

                                            SupplyHouse.com Logo

                                            Join Our Mailing List - Sign up and receive special offers and coupons