Oil Burner Primary Control, With 40VA Transformer, for use with 2 Wire Thermostat Zoom

Oil Burner Primary Control, With 40VA Transformer, for use with 2 Wire Thermostat

SKU:668-451

Brand: White Rodgers

White Rodgers
Qty Price
$116.05
/ each
In Stock! Ships in 24-48 Hours
(5 Available)

Specs

Lockout Timing: 45 Seconds

Description for White Rodgers 668-451

  • 45 Second Timing
  • 120 VAC
  • 60Hz Input Voltage
  • With 40VA Transformer


Features
  • Grey metal enclosure
  • Line voltage safety switch eliminates burner run-on in event motor relay contacts weld closed
  • Solid state flame detection circuitry is not affected by vibration or high or low ambient temperatures
  • Suitable for use from -40 to 150 Deg. F (- 40 to 66 Deg. C)
  • Recycles upon momentary flame failure or power interruption


Specifications
  • Input Voltage: 120 VAC, 60 Hz
  • Control Voltage: 24 VAC
  • Motor Relay Contacts Rating: Full 10 FLA, 60 LRA, 120 VAC
  • Ignition Transformer Rating: 360 VA (3.0A)
  • Mounting : 1 0" useable leads, mounts to 4 x 4" junction box

Oil Burner Primary Control, With 40VA Transformer, for use with 2 Wire Thermostat

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons