Description
  • 30 Second Timing
  • 120 VAC
  • 60Hz Input Voltage
  • Used With 2 Wire Low Voltage Thermostat
  • Used With 956 Cad Cell Flame Detector
  • Constant Ignition


Features
  • Grey metal enclosure
  • Line voltage safety switch eliminates burner run-on in event motor relay contacts weld closed
  • Solid state flame detection circuitry is not affected by vibration or high or low ambient temperatures
  • Suitable for use from -40 to 150 Deg. F (- 40 to 66 Deg. C)
  • Recycles upon momentary flame failure or power interruption


Specifications
  • Input Voltage: 120 VAC, 60 Hz
  • Control Voltage: 24 VAC
  • Motor Relay Contacts Rating: Full 10 FLA, 60 LRA, 120 VAC
  • Ignition Transformer Rating: 360 VA (3.0A)
  • Mounting : 1 0" useable leads, mounts to 4 x 4" junction box
Read more
Manuals (2)
Specs
Lockout Timing:
30 Seconds
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A