Oil Burner Primary Control, 15 Second Timing, Used With 2 Wire Low Voltage Thermostat Zoom

Oil Burner Primary Control, 15 Second Timing, Used With 2 Wire Low Voltage Thermostat

SKU:668-601

Brand: White Rodgers

White Rodgers
668-601 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Lockout Timing: 15 Seconds

Description for White Rodgers 668-601

  • 15 Second Timing
  • 120 VAC
  • 60Hz Input Voltage
  • Used With 2 Wire Low Voltage Thermostat
  • Used With 956 Cad Cell Flame Detector
  • Constant Ignition

Features
  • Grey metal enclosure
  • Line voltage safety switch eliminates burner run-on in event motor relay contacts weld closed
  • Solid state flame detection circuitry is not affected by vibration or high or low ambient temperatures
  • Suitable for use from -40 to 150 Deg. F (- 40 to 66 Deg. C)
  • Recycles upon momentary flame failure or power interruption

Specifications
  • Input Voltage: 120 VAC, 60 Hz
  • Control Voltage: 24 VAC
  • Motor Relay Contacts Rating: Full 10 FLA, 60 LRA, 120 VAC
  • Ignition Transformer Rating: 360 VA (3.0A)
  • Mounting : 1 0" useable leads, mounts to 4 x 4" junction box

Oil Burner Primary Control, 15 Second Timing, Used With 2 Wire Low Voltage Thermostat

Q&A: Ask the Questions, share answers