Solenoid, SPNO, 12 VDC Isolated Coil, Continuous Duty Zoom

Solenoid, SPNO, 12 VDC Isolated Coil, Continuous Duty

SKU:70-111224

Brand: White Rodgers

White Rodgers
Qty Price
$25.95
/ each
$124.75 / box (5 units x $24.95)
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Application: Heating
Voltage:
?
12 VDC
Duty: Continuous
Continuous Resistance: 16 ohms
Temperature Range (F): -40° to 149°F
Type: SPNO
Mount: Vertical
Coil Termination: Isolated
Contact Terminal: 45-55 inch-lbs Torque
Coil Terminal: 12-18 inch-lbs Torque
Inrush: 150A
Contact Ratings: 80A

Description for White Rodgers 70-111224

Single Pole Normally Open Contact. Case is Dust Resistant and Isolated from Ground

  • Solenoid
  • SPNO
  • 12 VDC Isolated Coil
  • Continuous Duty
  • Normally Open Continuous Contact Rating 80 Amps, Inrush 400 Amps
  • Normally Closed Continuous Contact Rating 60 Amps, Inrush 60 Amps

Solenoid, SPNO, 12 VDC Isolated Coil, Continuous Duty

REVIEW SNAPSHOT®

by PowerReviews
White RodgersSolenoid, SPNO, 12 VDC Isolated Coil, Continuous Duty
 
4.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
4.0

Good Product

By JD

from OR

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Solenoid, SPNO, 12 VDC Isolated Coil, Continuous Duty:

        Product was correct & arrived as indicated. Everything seems to be working good so far.

        • Primary use:
        • Business

        (1 of 1 customers found this review helpful)

         
        4.0

        product [...] works well

        By Mike

        from Canton, Georgia

        Verified Buyer

        Comments about Solenoid, SPNO, 12 VDC Isolated Coil, Continuous Duty:

        appears to be a well built product and performs well to it's design specs.

        Displaying reviews 1-2

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        1 Question | 2 Answers
        Displaying question 1
        • Solenoid, SPNO, 12 VDC Isolated Coil, Continuous Duty

          Q:

          how do you test this part
          Asked on 11/16/2010 by kirk from jacksonville florida

          2 answers

          • CUSTOMER CARE

            A:

            You can test it by bringing power to it and seeing if it opens.

            Answered on 11/18/2010 by PexSupply Staff from NY
          • A:

            this solenoid is normally open which means it has to be activated to energise the other side, to test looking at it from the front you ground the whole unit base, then add 12volts to the small terminal on the right, then using an ohm meter you can check for continuity between the larger posts it should show closed, keeping that contact, remove the 12volts from the small terminal it should open the circuit and show open between the larger terminals. this application can be used in rv's to control the 12volt dc in the rv using a remote switch

            Answered on 12/11/2010 by jutme from elephant butte, new mexico
        Displaying question 1

        Do you have a question about this product?