Solenoid, SPNO, 36 VDC Isolated Coil, Continuous Duty Zoom

Solenoid, SPNO, 36 VDC Isolated Coil, Continuous Duty

SKU:70-120224

Brand: White Rodgers

White Rodgers
Qty Price
$24.95
/ each
$119.75 / box (5 units x $23.95)
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Application: Heating
Voltage:
?
36 VDC
Duty: Continuous
Continuous Resistance: 114 ohms
Temperature Range (F): -40° to 149°F
Type: SPNO
Mount: Vertical
Coil Termination: Isolated
Contact Terminal: 45-55 inch-lbs Torque
Coil Terminal: 12-18 inch-lbs Torque
Contact Ratings: 50A
Inrush: 50A

Description for White Rodgers 70-120224

  • Solenoid
  • SPNO
  • 36 VDC Isolated Coil
  • Continuous Duty
  • Normally Open Continuous Contact Rating 50 Amps, Inrush 200 Amps
  • Normally Closed Continous Contact Rating 30 Amps, Inrush 30 Amps

Solenoid, SPNO, 36 VDC Isolated Coil, Continuous Duty

REVIEW SNAPSHOT®

by PowerReviews
White RodgersSolenoid, SPNO, 36 VDC Isolated Coil, Continuous Duty
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Great Price

By Flat Foot Racing

from Grand Rapids, Michigan

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Solenoid, SPNO, 36 VDC Isolated Coil, Continuous Duty:

        Exact part I ordered for my EZ-GO golf cart. MUCH cheaper than local golf cart dealer

        • Primary use:
        • Personal
         
        5.0

        worked well for me .[...]

        By denny

        from Raleigh NC

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Solenoid, SPNO, 36 VDC Isolated Coil, Continuous Duty:

              It was great it got my Golf cart going.

              • Primary use:
              • Personal

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers