Electric Water Heater Limit, 170 Degree F Fixed Setting, DPST, Open On Rise, Manual Reset Zoom

Electric Water Heater Limit, 170 Degree F Fixed Setting, DPST, Open On Rise, Manual Reset

SKU:754-1

Brand: White Rodgers

White Rodgers
Qty Price
$11.95
/ each
$114.50 / box (10 units x $11.45)
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Application: Accessory
Type: DPST Limit
Switch Action: Open on Rise
Temperature Range (F): 170°F Fixed
Amperage:
?
40.0A (277 VAC)
25.0A (480 VAC)

Description for White Rodgers 754-1

Surface Mount Temperature Sensing Control

Features

  • High electrical capacity
  • Snap-Action contact
  • Long life-proven reliability
  • Adjustable control or manual reset styles

Electric Water Heater Limit, 170 Degree F Fixed Setting, DPST, Open On Rise, Manual Reset

Q&A: Ask the Questions, share answers