Electric Water Heater Thermostat, 90 to 150 Deg. F Range, SPST, Open On Rise Zoom

Electric Water Heater Thermostat, 90 to 150 Deg. F Range, SPST, Open On Rise

SKU:755-1

Brand: White Rodgers

White Rodgers
Qty Price
$13.25
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Application: Accessory
Type: SPST Thermostat
Switch Action: Open on Rise
Temperature Range (F): 90 to 150°F
Amperage:
?
30.0A (120/240 VAC)
25.0A (277 VAC)
12.5A (480 VAC)

Description for White Rodgers 755-1

Surface Mount Temperature Sensing Control

Features

  • High electrical capacity
  • Snap-Action contact
  • Long life-proven reliability
  • Adjustable control or manual reset styles

Electric Water Heater Thermostat, 90 to 150 Deg. F Range, SPST, Open On Rise

Q&A: Ask the Questions, share answers