Water Heater Limit And Thermostat Combined, 5 To 15 Degrees F Differential Zoom

Water Heater Limit And Thermostat Combined, 5 To 15 Degrees F Differential

SKU:755-50

Brand: White Rodgers

White Rodgers
Qty Price
$24.45
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Application: Accessory
Type: DPST Limit
SPST Thermostat
Amperage:
?
12.5A (480 VAC)
25.0A (277 VAC)
30.0A (120/240 VAC)
Switch Action: Open 1-2 on Rise
Open on Rise
Temperature Range (F): 170°F Fixed
90 to 150°F

Description for White Rodgers 755-50

Surface Mount Temperature Sensing Control

Features

  • High electrical capacity
  • Snap-Action contact
  • Long life-proven reliability
  • Adjustable control or manual reset styles

Water Heater Limit And Thermostat Combined, 5 To 15 Degrees F Differential

Q&A: Ask the Questions, share answers