Electric Water Heater Thermostat, 110 To 150 Degree F Range, SPDT Zoom

Electric Water Heater Thermostat, 110 To 150 Degree F Range, SPDT

SKU:756-1

Brand: White Rodgers

White Rodgers
Qty Price
$15.45
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Application: Accessory
Type: SPDT Thermostat
Switch Action: Open 1-2 on Rise
Temperature Range (F): 90 to 150°F
Amperage:
?
30.0A (120/240 VAC)
25.0A (277 VAC)
12.5A (480 VAC)

Description for White Rodgers 756-1

Surface Mount Temperature Sensing Control

Features

  • High electrical capacity
  • Snap-Action contact
  • Long life-proven reliability
  • Adjustable control or manual reset styles

Electric Water Heater Thermostat, 110 To 150 Degree F Range, SPDT

Q&A: Ask the Questions, share answers