Limit And Thermostat Combined, 17 to 27 Degree F Differential Zoom

Limit And Thermostat Combined, 17 to 27 Degree F Differential

SKU:756-50

Brand: White Rodgers

White Rodgers
Qty Price
$26.75
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Application: Accessory
Type: SPDT Thermostat
DPST Limit
Amperage:
?
12.5A (480 VAC)
25.0A (277 VAC)
30.0A (120/240 VAC)
Temperature Range (F): 90 to 150°F
170°F Fixed
Switch Action: Open on Rise
Open 1-2 on Rise

Description for White Rodgers 756-50

Surface Mount Temperature Sensing Control

Features

  • High electrical capacity
  • Snap-Action contact
  • Long life-proven reliability
  • Adjustable control or manual reset styles

Limit And Thermostat Combined, 17 to 27 Degree F Differential

Q&A: Ask the Questions, share answers