Flush Mount Limit Control, 110 To 200 Deg. F Range, 25 Deg. F Fixed Differential, Open On Rise Zoom

Flush Mount Limit Control, 110 To 200 Deg. F Range, 25 Deg. F Fixed Differential, Open On Rise

SKU:758-1

Brand: White Rodgers

White Rodgers
758-1 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Application: Limit Control
Temperature Range (F): 110°F to 200°F
Differential:
?
Limit: 25°F
Motor: 4A @ 240V
8A @ 120V
Switch Action: Open on Rise
Depth (Inches): 1-1/4"
Width: 3"
Height: 1"
Features: Adjustable Temperature

Description for White Rodgers 758-1

Ideal for Replacement of Similar Type Controls

Features

  • For use where space is limited
  • Small bimetal sensing element
  • Snap-Action switch
  • Fan control has adjustable range with direct reading temperature dial
  • has adjustable limit setting

Flush Mount Limit Control, 110 To 200 Deg. F Range, 25 Deg. F Fixed Differential, Open On Rise

Q&A: Ask the Questions, share answers