1/2" X 1/2" Gas Safety Valve, Straight Through With Plugged Rear Inlet Zoom

1/2" X 1/2" Gas Safety Valve, Straight Through With Plugged Rear Inlet

SKU:764-742

Brand: White Rodgers

White Rodgers
Qty Price
$76.95
/ each
$297.00 / box (4 units x $74.25)
In Stock! Ships in 24-48 Hours
(12 Available)
1

Resources

Specs

Outlet Size: 1/2"
Inlet Size: 1/2"
Capacity (BTU): 142
000
Fuel Type: Natural Gas
Propane

Description for White Rodgers 764-742

1/2" X 1/2" Gas Safety Valve, Straight Thru With Plugged Rear Inlet, With 2, 1/2" X 3/8" Reducer Bushings Thermocouple Connection Opposite Pilot

Non-Regulated, Safe Lighting, In Line Appliance Control with 100% Shut Off. Do Not Use on Unvented Applications

Features

  • Redesigned to include 100 PSI protection, inlet screen and inlet pipe stop
  • Optional rear inlet tapped and plugged
  • May be mounted horizontal, vertical and 90 Degrees from horizontal (multipoise)
  • Valves have adjusted pilot pressure and manual shut-off valve
  • Functional replacement for Jade Controls J-100 gas valve

1/2" X 1/2" Gas Safety Valve, Straight Through With Plugged Rear Inlet

REVIEW SNAPSHOT®

by PowerReviews
White Rodgers1/2" X 1/2" Gas Safety Valve, Straight Through With Plugged Rear Inlet
 
4.3

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

75%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

perfect

By calmbrezz

from san francisco

Verified Buyer

Comments about 1/2" X 1/2" Gas Safety Valve, Straight Through With Plugged Rear Inlet:

the gas valve arrived when promised and matched photo and worked perfectly when installed on our commercial steam table. great site.

 
5.0

Exactly what I needed

By gsplice27

from Youngstown, Ohio

Verified Buyer

Comments about 1/2" X 1/2" Gas Safety Valve, Straight Through With Plugged Rear Inlet:

This valve is on a twenty gallon stainless steel cooker in my business. When the original broke I was not sure if I could even get this part since the cooker is almost 10 years old. This valve does an excellent job at regulating the lp gas and keeping my cooker running efficiently. I am thrilled to be able to find it here and the party came in fast. I will definitely be recommending this site to any one I know in need of specialty parts for these kinds of applications.

(0 of 1 customers found this review helpful)

 
2.0

Cannot install

By Sam

from Charlotte, NC

Verified Buyer

Comments about 1/2" X 1/2" Gas Safety Valve, Straight Through With Plugged Rear Inlet:

One of the pilot connections is now on the bottom of the unit (formerly on the right side), which makes it impossible to install due to inadequate space underneath.

 
5.0

Great Product

By Steve

from Bucks County, PA

Verified Buyer

Comments about 1/2" X 1/2" Gas Safety Valve, Straight Through With Plugged Rear Inlet:

Just what I needed to get my outdoor firepit working again. This was my second purchase from PEX Supply and both experiences have been flawless.

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 1/2" X 1/2" Gas Safety Valve, Straight Through With Plugged Rear Inlet

    Q:

    I have a Gas fireplace that has a valve that looks just like this valve. Unlike other Gas Fireplaces I've had this one sounds like a furnace and has to large of flame. I'm guessing the valve I have is setup for natural Gas not propane which is the type of Fuel I'm using. If I purchase this Gas Valve does it come with Orifices for both types of fuel ?
    Asked on 1/15/2015 by Terry from Las Vegas

    1 answer

    • CUSTOMER CARE

      A:

      it would be best to match model # not the picture, our pictures are often stock photos

      Answered on 1/16/2015 by Supplyhouse Staff from New York
Displaying question 1

Do you have a question about this product?