Hot Surface Ignitor with 6" leads Zoom

Hot Surface Ignitor with 6" leads

SKU:767A-356

Brand: White Rodgers

White Rodgers
Qty Price
$28.55
/ each
In Stock! Ships in 24-48 Hours
(5 Available)
0

Description for White Rodgers 767A-356

White Rodgers Hot Surface Ignitor for use with many types of furnace equipment including furnaces, boilers, rooftop heaters, infrared burners, unit heaters, and water heaters.

Hot Surface Ignitor with 6" leads

REVIEW SNAPSHOT®

by PowerReviews
White RodgersHot Surface Ignitor with 6” leads
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

I would buy this product again and again

By Retired AL

from Brooklyn NY

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Hot Surface Ignitor with 6” leads:

        easy to install and no plumber needed.

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers