Hot Surface Ignitor, 2 Terminal Amp Receptacle With .084" Female Socket Zoom

Hot Surface Ignitor, 2 Terminal Amp Receptacle With .084" Female Socket

SKU:768A-844

Brand: White Rodgers

White Rodgers
Qty Price
$25.55
/ each
$122.75 / box (5 units x $24.55)
In Stock! Ships in 24-48 Hours
(45 Available)
0

Resources

Description for White Rodgers 768A-844

Features

  • Silicon Nitride Hot Surface Ignitor With 55 Mm White Teflon Coated Leads
  • Steatite Insulator With Steel Zinc Plated Mounting Tabs
  • 2 Terminal Amp Receptacle With .084" Female Socket
  • Must Be Used With Hot Surface Ignition for 120V Residential Furnaces(Silicon Nitride Replacement Only)
  • Replaces Lennox 768A-4

Hot Surface Ignitor, 2 Terminal Amp Receptacle With .084" Female Socket

REVIEW SNAPSHOT®

by PowerReviews
White RodgersHot Surface Ignitor, 2 Terminal Amp Receptacle With .084" Female Socket
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 1 customers found this review helpful)

 
5.0

Great Price and Product

By Automender

from Ohio

Verified Buyer

Comments about Hot Surface Ignitor, 2 Terminal Amp Receptacle With .084" Female Socket:

I bought it as a spare and wire tied it to my furnance. For the low price it is a great spare and will save me big time if my eight year old ignitor goes bad. The winter is not the time to find one locally and certainly not pay an emergency wage to have it fixed on a Sunday or the weekend. A little fore thought can save you big time.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers