Hot Surface Ignitor, 2 Terminal AMP Receptacle With .084" Female Socket Zoom

Hot Surface Ignitor, 2 Terminal AMP Receptacle With .084" Female Socket

SKU:768A-845

Brand: White Rodgers

White Rodgers
Qty Price
$25.55
/ each
$122.75 / box (5 units x $24.55)
In Stock! Ships in 24-48 Hours
(15 Available)
0

Resources

Description for White Rodgers 768A-845

Features

  • Silicon Nitride Hot Surface Ignitor With 55 Mm White Teflon Coated Leads
  • Steatite Insulator With Steel Zinc Plated Mounting Tabs
  • 2 Terminal Amp Receptacle With .084" Female Socket
  • Must Be Used With Hot Surface Ignition for 120V Residential Furnaces(Silicon Nitride Replacement Only)
  • Replaces Trane 768A-5

Hot Surface Ignitor, 2 Terminal AMP Receptacle With .084" Female Socket

REVIEW SNAPSHOT®

by PowerReviews
White RodgersHot Surface Ignitor, 2 Terminal AMP Receptacle With .084" Female Socket
 
5.0

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (7)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (7)

        Reviewed by 7 customers

        Sort by

        Displaying reviews 1-7

        Back to top

         
        5.0

        Great seller and good product

        By Andy

        from Scottsdale AZ

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Hot Surface Ignitor, 2 Terminal AMP Receptacle With .084" Female Socket:

              Good product

              • Primary use:
              • Personal
               
              5.0

              manufacturer clearly named on box

              By Rich

              from Galena, Il

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Hot Surface Ignitor, 2 Terminal AMP Receptacle With .084" Female Socket:

                    Watch out for source of HSIs. I bought a IGN00117 that was supposed to replace IGN00145, IGN00104 & IGN00117 the manufacturer's labeling looked good except one detail was omitted the manufacturer. Long story short the ignitor lasted two weeks then opened up (high resistance). These HSI look good and at least the name of the manufacturer is listed on the package.

                    • Primary use:
                    • Personal
                     
                    5.0

                    Part is exactly what I needed

                    By Matt the homeowner

                    from Flemington, NJ

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Hot Surface Ignitor, 2 Terminal AMP Receptacle With .084" Female Socket:

                          My furnace burns through these every year. And every year, PexSupply gets these to me very fast!

                          • Primary use:
                          • Personal
                           
                          5.0

                          Outstanding Comapnay

                          By Robert The Marine

                          from West Grove, PA

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Hot Surface Ignitor, 2 Terminal AMP Receptacle With .084" Female Socket:

                                Product was very eaasy to insatll. Plug & Play

                                • Primary use:
                                • Personal
                                 
                                5.0

                                Hot surface ignitor

                                By Do it yourselfer

                                from Burlington, MA

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about Hot Surface Ignitor, 2 Terminal AMP Receptacle With .084" Female Socket:

                                      I stock these ignitors so when it fails I can just change it out right away. Saves me time and $$$ calling for service tech. It's a 5 minute job once you know how do it.

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      EXACT REPLACEMENT

                                      By PETESY

                                      from TOLEDO OHIO

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about Hot Surface Ignitor, 2 Terminal AMP Receptacle With .084" Female Socket:

                                            AN EXACT REPLACEMENT,PERFECT FIT. SPEEDY DELIVERY.
                                            GOOD PRICE GOOD PRODUCT,I RECOMMEND THIS COMPANY TO ANYONE.

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            Warm automatically again

                                            By UnBroken

                                            from Chicago

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about Hot Surface Ignitor, 2 Terminal AMP Receptacle With .084" Female Socket:

                                                  Came right away and was the perfect replacement for the Trane TUV ignitor.

                                                  • Primary use:
                                                  • Personal

                                                  Displaying reviews 1-7

                                                  Back to top

                                                  Q&A: Ask the Questions, share answers