Attic Fan Control

Attic Fan Control

SKU:775-1

Brand: White Rodgers

White Rodgers
Qty Price
$25.75
/ each
In Stock! Ships in 24-48 Hours
(6 Available)
0

Resources

Specs

Temperature Range (F): 60°F - 120°F
Application: Fan Control

Description for White Rodgers 775-1

Attic Fan Control

  • 60°F - 120°F
  • 10°F Differential

  • Attic Fan Control

    Q&A: Ask the Questions, share answers