Enclosed Relay, 24 VAC Coil Voltage, SPDT Zoom

Enclosed Relay, 24 VAC Coil Voltage, SPDT

SKU:8A04-1

Brand: White Rodgers

White Rodgers
Qty Price
$57.95
/ each
In Stock! Ships in 24-48 Hours
(5 Available)
0

Resources

Specs

Application: 24v Controls
Voltage:
?
24v
Hertz: 60
Type: SPDT
Mount: Junction Box
Height: 2-11/16"
Width: 2-15/16"
Depth (Inches): 1-1/2"
Color: Grey
Current (amps): .28A
Electrical Ratings (AFL): 8 A @ 240 VAC (N.O)
16 A @ 120 VAC (N.O)
Electrical Ratings (ALR): 96 A @ 120 VAC (N.O)
48 A @ 240 VAC (N.O)
58.8 A @ 120 VAC (N.C)
41.4 A @ 240 VAC (N.C)
Electrical Ratings (AFL): 6.9 A @ 240 VAC (N.C)
9.8 A @ 120 VAC (N.C)

Description for White Rodgers 8A04-1

For 24V AC Control of Blowers and Other Line Voltage Loads on Heating, Cooling or Heating/Cooling Systems where 24V Power Supply is Already Available

Features

  • Compact size - 1/2" conduit hub permits mounting to standard junction box
  • Provisions for mounting to flat surface
  • Permits control of single or two speed fan motor
  • 5 color coded, end stripped leads for easy wiring

Enclosed Relay, 24 VAC Coil Voltage, SPDT

Q&A: Ask the Questions, share answers