Evaporative Cooler Transformer Relay Control Panel, Part Of 21D28-6 Evaporative Cooler Package Zoom

Evaporative Cooler Transformer Relay Control Panel, Part Of 21D28-6 Evaporative Cooler Package

SKU:8A18Z-2

Brand: White Rodgers

White Rodgers
Qty Price
$102.95
/ each
$296.55 / box (3 units x $98.85)
In Stock! Ships in 24-48 Hours
(6 Available)
0

Resources

Specs

Application: Heating
Voltage:
?
120v
240v
Ambient Conditions: 40 to 150°F
Power Consumption: 6 Watts nominal w/ all Three Relays Energized
Electrical Ratings (ALR): 72A @ 120 VAC (Fan)
Electrical Ratings (AFL): 12A @ 120 VAC (Fan)
6A @ 240 VAC (Fan)
Electrical Ratings (ALR): 36A @ 240 VAC (Fan)
Electrical Ratings (AFL): 10A @ 120 VAC (Pump)
Electrical Ratings (ALR): 60A @ 120 VAC (Pump)
Electrical Ratings (AFL): 5A @ 240 VAC (Pump)
Electrical Ratings (ALR): 30A @ 240 VAC (Pump)
Width (Inches): 6"
Height (Inches): 8"
Depth (Inches): 3"

Description for White Rodgers 8A18Z-2

Evaporative Cooler Transformer Relay Control Panel, Part Of 21D28-6 Evaporative Cooler Package

Thermostat not included

Evaporative Cooler Transformer Relay Control Panel, Part Of 21D28-6 Evaporative Cooler Package

REVIEW SNAPSHOT®

by PowerReviews
White RodgersEvaporative Cooler Transformer Relay Control Panel, Part Of 21D28-6 Evaporative Cooler Package
 
4.6

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (4)

        Reviewed by 5 customers

        Sort by

        Displaying reviews 1-5

        Back to top

         
        5.0

        Exactly what I needed!

        By Tinsizzle

        from Wyoming

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Evaporative Cooler Transformer Relay Control Panel, Part Of 21D28-6 Evaporative Cooler Package:

              Connected up easily and works great. Note however that even though the picture shows the thermostat...it is not included.

              • Primary use:
              • Personal
               
              4.0

              A bigger bang for your buck!

              By Jim

              from Phoenix, AZ

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Evaporative Cooler Transformer Relay Control Panel, Part Of 21D28-6 Evaporative Cooler Package:

                    I needed a new relay for my Mastercool Cooler with the indirect cooling module; my old one burned out after about nine years. The new one fit perfect and the electrical diagram that came with it helped a bunch. I will put your company on my Bookmarks for future reference.

                    • Primary use:
                    • Personal
                     
                    5.0

                    Cooler Controller Replacement

                    By Marco

                    from Placitas, NM

                    Verified Reviewer

                    Pros

                      Cons

                        Best Uses

                          Comments about Evaporative Cooler Transformer Relay Control Panel, Part Of 21D28-6 Evaporative Cooler Package:

                          [...] Working like a charm.

                          • Primary use:
                          • Personal
                           
                          4.0

                          should read relay control panel only

                          By mongo

                          from hesperia ca.

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Evaporative Cooler Transformer Relay Control Panel, Part Of 21D28-6 Evaporative Cooler Package:

                                this panel work great and save time by using just the panel relay and transformer. Installation was fast and work first time.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                Eazy to use and install

                                By Alex

                                from 29 Palms, CA

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about Evaporative Cooler Transformer Relay Control Panel, Part Of 21D28-6 Evaporative Cooler Package:

                                      The thing that i like the most is its simplicity,very good for rental units.

                                      • Primary use:
                                      • Business

                                      Displaying reviews 1-5

                                      Back to top

                                      Q&A: Ask the Questions, share answers

                                      Do you have questions about this product?

                                      get answers from real customers and in-house experts with AnswerBox.

                                      1 Question | 2 Answers
                                      Displaying question 1
                                      • Evaporative Cooler Transformer Relay Control Panel, Part Of 21D28-6 Evaporative Cooler Package

                                        Q:

                                        Is this for heating units or evaporator coolers? the product specifications says heaters but the name of the product says evap coolers.
                                        Asked on 7/4/2013 by jimbo slice from phx az

                                        2 answers

                                        • VERIFIED BUYER

                                          A:

                                          I used this on my evap cooler (Mastercool clone) and it worked fine. It could be used on any HVAC device I would think.

                                          Answered on 7/4/2013 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          The White Rodgers 21D28 control module is for evaporative cooling only.
                                          Check out the manual and wiring diagrams and you can verify it.

                                          Answered on 7/7/2013 by Anonymous
                                      Displaying question 1

                                      Do you have a question about this product?