Description
Replaces RBM91256. Incorporates All Type 128000 Features Except Operating Coils Which are Designed for Standard Commercial Voltages. Features Screw or Quick Connect Terminals and a Variety Of Mountings
Read more
Manuals (1)
Specs
Application:
Heating
Temperature Range (F):
-40°F to 130°F
Voltage:
208v
230v
Hertz:
60
50
Duty:
Continuous
Type:
SPNO
SPNC
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A