Lock Out Relay Type 129000, 24 VAC Coil, SPNC Zoom

Lock Out Relay Type 129000, 24 VAC Coil, SPNC

SKU:90-109

Brand: White Rodgers

White Rodgers
90-109 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Application: Heating
Temperature Range (F): -40°F to 130°F
Voltage:
?
24v
Hertz: 50
60
Type: SPNC
Duty: Continuous
mA: 167
Nominal VA: 4VA
Inrush: 8VA
DC Resistance: 45.7

Description for White Rodgers 90-109

A "Lock-Out" Relay is used in Some Air Conditioning Systems to Provide Manual Reset Protection with Automatic Reset Overloads, High or Low Pressure Cut-Out Controls, etc.

Lock Out Relay Type 129000, 24 VAC Coil, SPNC

Q&A: Ask the Questions, share answers