Description
A "Lock-Out" Relay is used in Some Air Conditioning Systems to Provide Manual Reset Protection with Automatic Reset Overloads, High or Low Pressure Cut-Out Controls, etc.
Read more
Manuals (1)
Specs
Application:
Heating
Voltage:
208v
230v
Hertz:
60
50
Duty:
Continuous
mA:
17
Nominal VA:
4VA
Inrush:
8VA
DC Resistance:
3316
Temperature Range (F):
-40°F to 130°F
Type:
SPNC
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A