Fan Control Center, 120 VAC Primary 24 VAC Secondary, DPDT Relay Zoom

Fan Control Center, 120 VAC Primary 24 VAC Secondary, DPDT Relay

SKU:90-112

Brand: White Rodgers

White Rodgers
Qty Price
$29.55
/ each
$141.75 / box (5 units x $28.35)
In Stock! Ships in 24-48 Hours
(55 Available)
0

Resources

Specs

Application: Heating
Type: DPDT
Voltage:
?
120v
Voltage (Secondary): 24v
Hertz: 60
Nominal VA: 40VA (Secondary)
Electric Connection: Terminal Board w/ 5 Screw Terminals
Electrical Ratings (AFL): 13.8A @ 120 VAC
6.9A @ 240 VAC
Electrical Ratings (ALR): 82.8A @ 120 VAC
41.4A @ 240 VAC
Mount: Junction Box

Description for White Rodgers 90-112

Transformer and Relay Combination for Easy Installation on a 4"x 4"Junction Box

Features

  • Line voltage connections pre-wired
  • Energy limiting class II transformer design
  • Color coded pre-stripped leads
  • Low voltage connections on terminal board

Fan Control Center, 120 VAC Primary 24 VAC Secondary, DPDT Relay

REVIEW SNAPSHOT®

by PowerReviews
White RodgersFan Control Center, 120 VAC Primary 24 VAC Secondary, DPDT Relay
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

This product enable me tofix my furnace.

By Jim

from Cleveland, Oh

Verified Buyer

Comments about Fan Control Center, 120 VAC Primary 24 VAC Secondary, DPDT Relay:

To fix my furnace.

 
5.0

Great

By Bill

from New Jersey

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Fan Control Center, 120 VAC Primary 24 VAC Secondary, DPDT Relay:

        Solved the problem. Quick delivery, good price. I'll be back!

        • Primary use:
        • Personal

        Displaying reviews 1-2

        Back to top

        Q&A: Ask the Questions, share answers