Fan Center, 120/208/240 Primary, 24 VAC Secondary, DPDT Relay Zoom

Fan Center, 120/208/240 Primary, 24 VAC Secondary, DPDT Relay

SKU:90-130

Brand: White Rodgers

White Rodgers
Qty Price
$25.95
/ each
$149.70 / box (6 units x $24.95)
In Stock! Ships in 24-48 Hours
(7 Available)
0

Resources

Specs

Application: Heating
Mount: Junction Box
Type: DPDT
Voltage:
?
240v
120v
208v
Voltage (Secondary): 24v
Hertz: 60
Nominal VA: 40VA (Secondary)
Electric Connection: Terminal Board w/ 5 Screw Terminals
Electrical Ratings (AFL): 13.8A @ 120 VAC
6.9A @ 240 VAC
Electrical Ratings (ALR): 82.8A @ 120 VAC
41.4A @ 240 VAC

Description for White Rodgers 90-130

Transformer and Relay Combination for Easy Installation on a 4"x 4"Junction Box

Features

  • Line voltage connections pre-wired
  • Energy limiting class II transformer design
  • Color coded pre-stripped leads
  • Low voltage connections on terminal board

Fan Center, 120/208/240 Primary, 24 VAC Secondary, DPDT Relay

Q&A: Ask the Questions, share answers