3 Pole Contactor, 24 VAC Coil, 25 Amp Contacts, 7.2 Ohms DC Resistance, 187 mA Zoom

3 Pole Contactor, 24 VAC Coil, 25 Amp Contacts, 7.2 Ohms DC Resistance, 187 mA

SKU:90-160

Brand: White Rodgers

White Rodgers
Qty Price
$21.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
2

Specs

Application: Heating
Temperature Range (F): -40° to 150°F
Mount: Plate
Voltage:
?
24v
Type: TPNO
Hertz: 50
60
DC Resistance: 7.2 ohms
Weight: 16 oz
mA: 187
Nominal VA: 4.5
Inrush: 52
Amperage:
?
25
Duty: Continuous
Electrical Ratings (AFL): 25 A @ 480 Vac
25 A @ 600 Vac
25 A @ 277 Vac
Electrical Ratings (ALR): 150 A @ 277 Vac
100 A @ 600 Vac
125 A @ 480 Vac
Electrical Ratings (Resistive): 40 A @ 277 Vac
40 A @ 480 Vac
40 A @ 600 Vac

Description for White Rodgers 90-160

Designed for Central Air Conditioning and Heating Equipment

Features

  • Any position mounting
  • Interchangeable mounting plate
  • Low wattage coil
  • Double break contacts ensure positive make and break


Specifications
  • 3 Pole Contactor
  • 24 VAC Coil
  • 25 Amp Contacts
  • 7.2 Ohms DC Resistance
  • 187 mA
  • 4.5 VA (Nominal)
  • Maximum 52 VA (Inrush)

3 Pole Contactor, 24 VAC Coil, 25 Amp Contacts, 7.2 Ohms DC Resistance, 187 mA

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons