3 Pole Contactors, 208/240 VAC Coil, 25 Amp Contacts, 720 Ohms DC Resistance, 19 mA Zoom

3 Pole Contactors, 208/240 VAC Coil, 25 Amp Contacts, 720 Ohms DC Resistance, 19 mA

SKU:90-162

Brand: White Rodgers

White Rodgers
Qty Price
$20.25
/ each
Non-Stock ItemAllow 1-2 Weeks to Ship Out
0

Resources

Specs

Application: Heating
Temperature Range (F): -40° to 150°F
Mount: Plate
Type: TPNO
Voltage:
?
208v
240v
Hertz: 60
50
DC Resistance: 720 ohms
Weight: 16 oz
mA: 19
Nominal VA: 4.5
Inrush: 52
Amperage:
?
25
Duty: Continuous
Electrical Ratings (AFL): 25 A @ 600 Vac
25 A @ 277 Vac
25 A @ 480 Vac
Electrical Ratings (ALR): 125 A @ 480 Vac
100 A @ 600 Vac
150 A @ 277 Vac
Electrical Ratings (Resistive): 40 A @ 277 Vac
40 A @ 480 Vac
40 A @ 600 Vac

Description for White Rodgers 90-162

Designed for Central Air Conditioning and Heating Equipment

Features

  • Any position mounting
  • Interchangeable mounting plate
  • Low wattage coil
  • Double break contacts ensure positive make and break


Specifications
  • 3 Pole Contactor
  • 208/240 VAC Coil
  • 25 Amp Contacts
  • 720 Ohms DC Resistance
  • 19 mA
  • 4.5 VA (Nominal)
  • Maximum 52 VA (Inrush)

3 Pole Contactors, 208/240 VAC Coil, 25 Amp Contacts, 720 Ohms DC Resistance, 19 mA

Q&A: Ask the Questions, share answers