Description
Designed for Central Air Conditioning and Heating Equipment

Features
  • Any position mounting
  • Interchangeable mounting plate
  • Low wattage coil
  • Double break contacts ensure positive make and break


Specifications
  • 3 Pole Contactor
  • 24 VAC Coil
  • 30 Amp Contacts
  • 7.2 Ohms DC Resistance
  • 187 mA
  • 4.5 VA (Nominal)
  • Maximum 52 VA (Inrush)
Read more
Manuals (2)
Specs
Application:
Heating
Temperature Range (F):
-40° to 150°F
Mount:
Plate
Type:
TPNO
Voltage:
24v
Hertz:
50
60
DC Resistance:
7.2 ohms
Weight:
16 oz
mA:
187
Nominal VA:
4.5
Inrush:
52
Amperage:
30
Duty:
Continuous
Electrical Ratings (AFL):
30 A @ 277 Vac
30 A @ 600 Vac
30 A @ 480 Vac
Electrical Ratings (ALR):
180 A @ 277 Vac
120 A @ 600 Vac
150 A @ 480 Vac
Electrical Ratings (Resistive):
50 A @ 277 Vac
50 A @ 480 Vac
50 A @ 600 Vac
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A