3 Pole Contactor, 24 VAC Coil, 40 Amp Contacts With Dust Cover, 7.2 Ohms DC Resistance, 187 mA Zoom

3 Pole Contactor, 24 VAC Coil, 40 Amp Contacts With Dust Cover, 7.2 Ohms DC Resistance, 187 mA

SKU:90-170

Brand: White Rodgers

White Rodgers
Qty Price
$20.65
/ each
In Stock! Ships in 24-48 Hours
(8 Available)
0

Resources

Specs

Application: Heating
Temperature Range (F): -40° to 150°F
Mount: Plate
Type: TPNO
Voltage:
?
24v
Hertz: 50
60
DC Resistance: 7.2 ohms
Weight: 16 oz
mA: 187
Nominal VA: 4.5
Inrush: 52
Amperage:
?
40
Duty: Continuous

Description for White Rodgers 90-170

Designed for Central Air Conditioning and Heating Equipment

Features

  • Any position mounting
  • Interchangeable mounting plate
  • Low wattage coil
  • Double break contacts ensure positive make and break


Specifications
  • 3 Pole Contactor
  • 24 VAC Coil
  • 40 Amp Contacts
  • 7.2 Ohms DC Resistance
  • 187 mA
  • 4.5 VA (Nominal)
  • Maximum 52 VA (Inrush)

3 Pole Contactor, 24 VAC Coil, 40 Amp Contacts With Dust Cover, 7.2 Ohms DC Resistance, 187 mA

Q&A: Ask the Questions, share answers