2 Pole Contactor, Type 122, 24 VAC Coil, 30 Amp Contacts, 11 Ohms DC Resistance, 250 mA Zoom

2 Pole Contactor, Type 122, 24 VAC Coil, 30 Amp Contacts, 11 Ohms DC Resistance, 250 mA

SKU:90-244

Brand: White Rodgers

White Rodgers
Qty Price
$7.85
/ each
$75.50 / box (10 units x $7.55)
In Stock! Ships in 24-48 Hours
(42 Available)
0

Resources

Specs

Application: Heating
Air Conditioning
Temperature Range (F): -40° to 150°F
Mount: Plate
Type: Double Pole Definite Purpose
Voltage:
?
24v
Hertz: 50
60
DC Resistance: 11 ohms
Weight: 9.5 oz
mA: 250
Nominal VA: 6
Wiring: Pressure Connects
1/4" Quick-Connect Terminals
Duty: Continuous
Amperage:
?
30
Inrush: 32
Electrical Ratings (AFL): 30 A @ 480 Vac
30 A @ 600 Vac
30 A @ 277 Vac
Electrical Ratings (ALR): 150 A @ 277 Vac
75 A @ 480 Vac
50 A @ 600 Vac
Continuous Resistance: 40

Description for White Rodgers 90-244

Designed for Central Air Conditioning and Heating Equipment

Features

  • Low VA coil for cooler operation and increased life
  • Quiet operation
  • Universal style mounting bracket fits existing mounting holes
  • Double break contacts ensure positive make and break
  • Screw terminals or pressure connectors and double 1/4" quick connects provided on all models for easy installation


Specifications
  • 2 Pole Contactor
  • Type 122
  • 24 VAC Coil
  • 30 Amp Contacts
  • 11 Ohms DC Resistance
  • 250 mA
  • 6 VA (Nominal)
  • Maximum 32 VA (Inrush)

2 Pole Contactor, Type 122, 24 VAC Coil, 30 Amp Contacts, 11 Ohms DC Resistance, 250 mA

REVIEW SNAPSHOT®

by PowerReviews
White Rodgers2 Pole Contactor, Type 122, 24 VAC Coil, 30 Amp Contacts, 11 Ohms DC Resistance, 250 mA
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

(1 of 1 customers found this review helpful)

 
5.0

Run Away Heat Pump

By Art

from Lavonia, GA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 2 Pole Contactor, Type 122, 24 VAC Coil, 30 Amp Contacts, 11 Ohms DC Resistance, 250 mA:

        Our heat pump would not cut off when the thermostat told it to unless I cut it off with the circuit breaker. After checking into the problem I found out it was the contactor not releasing. I ordered the contactor from PexSupply and with their quick shipping I had the old contactor replaced in no time with the new one having the universal style mounting bracket making it an exact fit.

        • Primary use:
        • Personal

        (1 of 1 customers found this review helpful)

         
        5.0

        Excellent product!

        By Jay

        from New Jersey

        Verified Reviewer

        Pros

          Cons

            Best Uses

              Comments about 2 Pole Contactor, Type 122, 24 VAC Coil, 30 Amp Contacts, 11 Ohms DC Resistance, 250 mA:

              Replacement for a defective one on my central A/C unit. Works great.

              • Primary use:
              • Personal

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers