2 Pole Contactor, Type 122, 208/240 VAC Coil, 30 Amp Contacts, 997 Ohms DC Resistance, 25 mA Zoom

2 Pole Contactor, Type 122, 208/240 VAC Coil, 30 Amp Contacts, 997 Ohms DC Resistance, 25 mA

SKU:90-246

Brand: White Rodgers

White Rodgers
Qty Price
$7.95
/ each
$76.50 / box (10 units x $7.65)
In Stock! Ships in 24-48 Hours
(8 Available)
0

Resources

Specs

Application: Heating
Air Conditioning
Temperature Range (F): -40° to 150°F
Mount: Plate
Type: Double Pole Definite Purpose
Voltage:
?
208v
240v
Hertz: 50
60
DC Resistance: 997
Weight: 9.5 oz
mA: 25
Nominal VA: 6
Wiring: Pressure Connects
1/4" Quick-Connect Terminals
Duty: Continuous
Amperage:
?
30
Inrush: 32
Electrical Ratings (AFL): 30 A @ 480 Vac
30 A @ 600 Vac
30 A @ 277 Vac
Electrical Ratings (ALR): 150 A @ 277 Vac
75 A @ 480 Vac
50 A @ 600 Vac
Continuous Resistance: 40

Description for White Rodgers 90-246

Specifications

  • 2 Pole Contactor
  • Type 122
  • 208/240 VAC Coil
  • 30 Amp Contacts
  • 997 Ohms DC Resistance
  • 25 mA
  • 6 VA (Nominal)
  • Maximum 32 VA (Inrush)

Features
  • Low VA coil for cooler operation and increased life
  • Quiet operation
  • Universal style mounting bracket fits existing mounting holes
  • Double break contacts ensure positive make and break
  • Screw terminals or pressure connectors and double 1/4" quick connects provided on all models for easy installation

2 Pole Contactor, Type 122, 208/240 VAC Coil, 30 Amp Contacts, 997 Ohms DC Resistance, 25 mA

REVIEW SNAPSHOT®

by PowerReviews
White Rodgers2 Pole Contactor, Type 122, 208/240 VAC Coil, 30 Amp Contacts, 997 Ohms DC Resistance, 25 mA
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Contactor works as described.

By The fix it guy.

from East Texas

Verified Buyer

Comments about 2 Pole Contactor, Type 122, 208/240 VAC Coil, 30 Amp Contacts, 997 Ohms DC Resistance, 25 mA:

I use these between the float switch and the compressor on my waterwell.

  • Primary use:
  • Personal

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers