2 Pole Contactor, Type 122, 208/240 VAC Coil, 40 Amp Contacts, 997 Ohms DC Resistance, 25 mA Zoom

2 Pole Contactor, Type 122, 208/240 VAC Coil, 40 Amp Contacts, 997 Ohms DC Resistance, 25 mA

SKU:90-249

Brand: White Rodgers

White Rodgers
Qty Price
$15.45
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
2

Specs

Application: Heating
Air Conditioning
Temperature Range (F): -40° to 150°F
Type: Double Pole Definite Purpose
Mount: Plate
Voltage:
?
240v
208v
Hertz: 60
50
DC Resistance: 997
Weight: 9.5 oz
mA: 25
Nominal VA: 6
Wiring: Pressure Connects
1/4" Quick-Connect Terminals
Duty: Continuous
Amperage:
?
40
Inrush: 32
Electrical Ratings (AFL): 40 A @ 480 Vac
40 A @ 277 Vac
40 A @ 600 Vac
Electrical Ratings (ALR): 200 A @ 277 Vac
100 A @ 480 Vac
80 A @ 600 Vac
Continuous Resistance: 50

Description for White Rodgers 90-249

Designed for Central Air Conditioning and Heating Equipment

Features

  • Low VA coil for cooler operation and increased life
  • Quiet operation
  • Universal style mounting bracket fits existing mounting holes
  • Double break contacts ensure positive make and break
  • Screw terminals or pressure connectors and double 1/4" quick connects provided on all models for easy installation


Specifications
  • 2 Pole Contactor
  • Type 122
  • 208/240 VAC Coil
  • 40 Amp Contacts
  • 997 Ohms DC Resistance
  • 25 mA
  • 6 VA (Nominal)
  • Maximum 32 VA (Inrush)

2 Pole Contactor, Type 122, 208/240 VAC Coil, 40 Amp Contacts, 997 Ohms DC Resistance, 25 mA

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons