Potential Relay Type 128000, 395 VAC Coil, 50/60 Hz. Coil Data: 180-195 VAC Pickup Range Zoom

Potential Relay Type 128000, 395 VAC Coil, 50/60 Hz. Coil Data: 180-195 VAC Pickup Range

SKU:90-26

Brand: White Rodgers

White Rodgers
90-26 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Application: Heating
Temperature Range (F): -40°F to 130°F
Voltage:
?
395v
Hertz: 60
50
Duty: Continuous
Pick Up Range: 180-195
Drop Out Max: 100
DC Resistance: 7147
mA: 12.7
Nominal VA: 5
Inrush: 10 VA

Description for White Rodgers 90-26

Unmatched Versatility

Features

  • Replaces thousands of OEM models
  • Universal break-off bracket for mounting flexibility
  • Guide to replace GE, RBM and other Steveco 90-#s included with each relay

Check Specification Sheet for Cross References and Operating Data

Potential Relay Type 128000, 395 VAC Coil, 50/60 Hz. Coil Data: 180-195 VAC Pickup Range

Q&A: Ask the Questions, share answers