Fan Relay, Type 84, 24 VAC Coil, SPDT. Coil Data: 90 Ohms DC Resistance, 125 mA (Nominal), 3 VA (Nominal), 4 VA (Inrush) Zoom

Fan Relay, Type 84, 24 VAC Coil, SPDT. Coil Data: 90 Ohms DC Resistance, 125 mA (Nominal), 3 VA (Nominal), 4 VA (Inrush)

SKU:90-293Q

Brand: White Rodgers

White Rodgers
Qty Price
$6.45
/ each
$61.90 / box (10 units x $6.19)
In Stock! Ships in 24-48 Hours
(94 Available)
0

Resources

Specs

Application: Heating
Temperature Range (F): -40° to 150°F
Type: SPDT
Voltage:
?
24v
Hertz: 60
50
DC Resistance: 90 ohms
Weight: 2.5 oz
mA: 125
Nominal VA: 3
Inrush: 4
Duty: Continuous
Electric Connection: 1/4" Quick-Connect Terminals

Description for White Rodgers 90-293Q

Used for Switching Single or Two Speed Fan Motors, Solenoids, Relays, Resistive Loads and General Purpose Switching

Features

  • Compact, totally enclosed design
  • For heating and cooling applications and general switching
  • Quiet, reliable and economical

Fan Relay, Type 84, 24 VAC Coil, SPDT. Coil Data: 90 Ohms DC Resistance, 125 mA (Nominal), 3 VA (Nominal), 4 VA (Inrush)

REVIEW SNAPSHOT®

by PowerReviews
White RodgersFan Relay, Type 84, 24 VAC Coil, SPDT. Coil Data: 90 Ohms DC Resistance, 125 mA (Nominal), 3 VA (Nominal), 4 VA (Inrush)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(0 of 1 customers found this review helpful)

 
5.0

A Non-tech repairing an electronic part

By Auburn

from Cleveland,TN

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Fan Relay, Type 84, 24 VAC Coil, SPDT. Coil Data: 90 Ohms DC Resistance, 125 mA (Nominal), 3 VA (Nominal), 4 VA (Inrush):

        The relay that I purchased was a replacement for obsolete OEM relay. Pex was very prompt in shipping, well packaged and resonably priced. The most appreciated aspect of Pex's website was how easy it was to cross-reference the old obsolete part to the current manufactured part as I am a totally unfamiliar with anythink electronic.
        Thanks again.

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers