2 Pole, Type 91, 24 VAC Coil, DPDT, 2 Sets Of Power Rated Contacts. 17.5 Ohms DC Resistance, 334 mA Zoom

2 Pole, Type 91, 24 VAC Coil, DPDT, 2 Sets Of Power Rated Contacts. 17.5 Ohms DC Resistance, 334 mA

SKU:90-340

Brand: White Rodgers

White Rodgers
Qty Price
$6.99
/ each
$67.50 / box (10 units x $6.75)
In Stock! Ships in 24-48 Hours
(77 Available)

Specs

Application: Heating
Temperature Range (F): -40°F to 130°F
Type: Double Pole Double Throw
Voltage:
?
24v
Hertz: 50
60
DC Resistance: 17.5 ohms
Weight: 6 oz
mA: 334
Nominal VA: 9.5
Inrush: 22
Duty: Continuous
Electric Connection: 1/4" Quick-Connect Terminals

Description for White Rodgers 90-340

A Two Pole Double Throw Semi-Enclosed Relay

Features

  • Easy to install
  • Suited for use in vending machines, appliances, heating and air conditioning applications and general purpose switching

2 Pole, Type 91, 24 VAC Coil, DPDT, 2 Sets Of Power Rated Contacts. 17.5 Ohms DC Resistance, 334 mA

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons