2 Pole, Type 91, 115/120 VAC Coil, DPDT, 2 Sets Of Power Rated Contacts. 420 Ohms DC Resistance, 66 mA Zoom

2 Pole, Type 91, 115/120 VAC Coil, DPDT, 2 Sets Of Power Rated Contacts. 420 Ohms DC Resistance, 66 mA

SKU:90-341

Brand: White Rodgers

White Rodgers
Qty Price
$7.45
/ each
$71.50 / box (10 units x $7.15)
In Stock! Ships in 24-48 Hours
(6 Available)
0

Resources

Specs

Application: Heating
Temperature Range (F): -40°F to 130°F
Type: DPDT
Voltage:
?
115/120v
Hertz: 50
60
DC Resistance: 420 ohms
Weight: 6 oz
mA: 66
Nominal VA: 9.5
Inrush: 22
Duty: Continuous
Electric Connection: 1/4" Quick-Connect Terminals

Description for White Rodgers 90-341

A Two Pole Double Throw Semi-Enclosed Relay

Features

  • Easy to install
  • Suited for use in vending machines, appliances, heating and air conditioning applications and general purpose switching

2 Pole, Type 91, 115/120 VAC Coil, DPDT, 2 Sets Of Power Rated Contacts. 420 Ohms DC Resistance, 66 mA

Q&A: Ask the Questions, share answers