2 Pole, Type 91, 208/240 VAC Coil, DPDT, 2 Sets Of Power Rated Contacts. 1,600 Ohms DC Resistance, 38 mA Zoom

2 Pole, Type 91, 208/240 VAC Coil, DPDT, 2 Sets Of Power Rated Contacts. 1,600 Ohms DC Resistance, 38 mA

SKU:90-342

Brand: White Rodgers

White Rodgers
Qty Price
$7.45
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Application: Heating
Temperature Range (F): -40°F to 130°F
Type: DPDT
Voltage:
?
240v
208v
Hertz: 60
50
DC Resistance: 1600 ohms
Weight: 6 oz
mA: 38
Nominal VA: 9.5
Inrush: 22
Duty: Continuous
Electric Connection: 1/4" Quick-Connect Terminals

Description for White Rodgers 90-342

A Two Pole Double Throw Semi-Enclosed Relay

Features

  • Easy to install
  • Suited for use in vending machines, appliances, heating and air conditioning applications and general purpose switching

2 Pole, Type 91, 208/240 VAC Coil, DPDT, 2 Sets Of Power Rated Contacts. 1,600 Ohms DC Resistance, 38 mA

Q&A: Ask the Questions, share answers