Fan Relay, Type 184, 24 VAC Coil, 50/60 Hz, SPNO. Coil Data: 77 Ohms DC Resistance, 125 mA (Nominal) Zoom

Fan Relay, Type 184, 24 VAC Coil, 50/60 Hz, SPNO. Coil Data: 77 Ohms DC Resistance, 125 mA (Nominal)

SKU:90-360

Brand: White Rodgers

White Rodgers
Qty Price
$5.65
/ each
$65.40 / box (12 units x $5.45)
In Stock! Ships in 24-48 Hours
(62 Available)
0

Resources

Specs

Application: Heating
Temperature Range (F): -40° to 150°F
Type: SPNO
Voltage:
?
24v
Hertz: 60
50
DC Resistance: 77 ohms
Weight: 2.3 oz
mA: 125
Nominal VA: 3
Inrush: 4
Duty: Continuous
Electric Connection: 1/4" Quick-Connect Terminals

Description for White Rodgers 90-360

Heavy-Duty General Purpose Relay Operates in Any Position

Features

  • Compact, totally enclosed design
  • For heating and cooling applications and general switching
  • Quiet, reliable and economical

Fan Relay, Type 184, 24 VAC Coil, 50/60 Hz, SPNO. Coil Data: 77 Ohms DC Resistance, 125 mA (Nominal)

REVIEW SNAPSHOT®

by PowerReviews
White RodgersFan Relay, Type 184, 24 VAC Coil, 50/60 Hz, SPNO. Coil Data: 77 Ohms DC Resistance, 125 mA (Nominal)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Great product for a great price.

By hector the engineer

from chicago

Verified Buyer

Comments about Fan Relay, Type 184, 24 VAC Coil, 50/60 Hz, SPNO. Coil Data: 77 Ohms DC Resistance, 125 mA (Nominal):

We installed this unit to control fan-coil unit fans that normally would run 24/7 via a 24v digital thermostat.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers