Fan Relay, Type 184, 24 VAC Coil, 50/60 Hz, SPDT. Coil Data: 77 Ohms DC Resistance, 125 mA Zoom
  • 360° View

Fan Relay, Type 184, 24 VAC Coil, 50/60 Hz, SPDT. Coil Data: 77 Ohms DC Resistance, 125 mA

SKU:90-370

Brand: White Rodgers

White Rodgers
Qty Price
$6.75
/ each
$51.60 / box (8 units x $6.45)
In Stock! Ships in 24-48 Hours
(54 Available)
0

Resources

Specs

Application: Heating
Temperature Range (F): -40° to 150°F
Type: SPDT
Voltage:
?
24v
Hertz: 60
50
DC Resistance: 77 ohms
Weight: 2.3 oz
mA: 125
Nominal VA: 3
Inrush: 4
Duty: Continuous
Electric Connection: 1/4" Quick-Connect Terminals

Description for White Rodgers 90-370

Heavy-Duty General Purpose Relay Operates in Any Position

Features

  • Compact, totally enclosed design
  • For heating and cooling applications and general switching
  • Quiet, reliable and economical

Fan Relay, Type 184, 24 VAC Coil, 50/60 Hz, SPDT. Coil Data: 77 Ohms DC Resistance, 125 mA

REVIEW SNAPSHOT®

by PowerReviews
White RodgersFan Relay, Type 184, 24 VAC Coil, 50/60 Hz, SPDT. Coil Data: 77 Ohms DC Resistance, 125 mA
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Best Price I Could Find!

By Dennis

from Lenexa, KS

Verified Buyer

Comments about Fan Relay, Type 184, 24 VAC Coil, 50/60 Hz, SPDT. Coil Data: 77 Ohms DC Resistance, 125 mA:

I searched the internet and contacted all my vendors and SupplyHouse has these at the best price and they had them in stock!
These are sent to a customer that uses them in their HVAC systems. They replace them at the same time they replace the fan it controls. They are cycled out on a regular basis so there are very few failures.

 
5.0

replaced OEM Relay with no issue.

By TFless

from Illinois

Verified Buyer

Comments about Fan Relay, Type 184, 24 VAC Coil, 50/60 Hz, SPDT. Coil Data: 77 Ohms DC Resistance, 125 mA:

This is the new model replacement from White Rodgers for my old relay number 134-10103-333A. Swapped out with no issue, works as expected.

 
5.0

Same great quality I've come to expect.

By Old Joe

from Union City, TN

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Fan Relay, Type 184, 24 VAC Coil, 50/60 Hz, SPDT. Coil Data: 77 Ohms DC Resistance, 125 mA:

        This is a great product to use as a fan relay in many air conditioning and heating applications. It can also be used as a general purpose control relay. I've used this type relay for decades, and have come to expect great quality from White Rogers.

        • Primary use:
        • Business

        Displaying reviews 1-3

        Back to top

        Q&A: Ask the Questions, share answers